This product requires certification to purchase.

20 x 5 in. Carbon Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

Kraft Tool Company

20 x 5 in. Carbon Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

  • Fast #
  • Part #KCF451PF
  • Item #7185380
  • Manufacturer Part #CF451PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

20 x 5 in. Carbon Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

  • Fast #
  • Part #KCF451PF
  • Item #7185380
  • Manufacturer Part #CF451PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
5 in
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
20 in
Tool Type:
Trowel
UPC:
765139326673
Width:
5 in