20 x 5 in. Carbon Steel Pool Trowel with ProForm Soft Grip Handle on Short Shank
20 x 5 in. Carbon Steel Pool Trowel with ProForm Soft Grip Handle on Short Shank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 5 in
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 20 in
- Tool Type:
- Trowel
- Width:
- 5 in