This product requires certification to purchase.

20 x 9 in. Adjustable Winged Walking Groover

Kraft Tool Company

20 x 9 in. Adjustable Winged Walking Groover

  • Fast #
  • Part #KCC734
  • Item #7185614
  • Manufacturer Part #CC734
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

20 x 9 in. Adjustable Winged Walking Groover

  • Fast #
  • Part #KCC734
  • Item #7185614
  • Manufacturer Part #CC734
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Grooving
Blade Width (in):
9 in
Color Finish Name:
Luxe Gold
Handle Material:
Metal
Height:
1-1/4 in
Length:
20 in
Material:
Steel
Tool Type:
Groover
UPC:
765139329087
Width:
9 in