Kraft Tool Company
24 in. Wood Frame Stainless Steel Smoother with Threaded Bracket and Wood Handle
Part #KGG603 | Item #7185749 | Manufacturer Part #GG603
Call for Pricing
Length:
24 inHow to get it:
Product Details
Specifications
Application: Concrete
Blade Material: Stainless Steel
Handle Material: Wood
Length: 24 in
Material: Aluminum
Tool Type: Smoother