24 in. Concrete Finish Broom Replacement Strip
24 in. Concrete Finish Broom Replacement Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 24 in
- Material:
- Plastic, Concrete
- Material Type:
- Poly
- Product Type:
- Replacement Strip