24 in. Professional Cast Aluminum Plumb Level
24 in. Professional Cast Aluminum Plumb Level
Product Details
Product Details
- Will not warp or rust
- Threaded cap screw to adjust pitch
- Solid set Cat's Eye Yellow double bent vials for accuracy
- Double bent vials make leveling easier
- 4 Total vial
- 2 Level, 1 plumb, and 1 45° vial
- Top-reading level vial
- Protected lenses cover the vial
- Contractor red, super hard professional surface
- Made in USA
Documents
Specifications
- Color Finish Name:
- Red
- Height:
- 2-1/4 in
- Length:
- 24 in
- Material:
- Cast Aluminum, Glass
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Size:
- 24 in x 2-1/4 in
- Tool Type:
- Plumber's Level
- UPC:
- 030553102111