24 in. Steel Smoother Head
24 in. Steel Smoother Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Color Finish Name:
- Blue
- Length:
- 24 in
- Material:
- Steel
- Tool Type:
- Smoother
- UPC:
- 765139444087