24 in. Thick Straightedge in Silver
24 in. Thick Straightedge in Silver
Product Details
Product Details
Documents
Specifications
- Coating:
- Anodized
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Length:
- 24 in
- Material:
- Aluminum
- UPC:
- 030553521073
- Width:
- 2 in