24 x 8 in. Double End Airplane Groover
24 x 8 in. Double End Airplane Groover
Product Details
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Length (in):
- 8 in
- Blade Material:
- Cast Aluminum
- Blade Width (in):
- 8 in
- Length:
- 24 in
- Tool Type:
- Groover
- UPC:
- 765139613223
- Width:
- 8 in