This product requires certification to purchase.

24 x 8 in. Airplane Groover (Less Bracket)

Kraft Tool Company

24 x 8 in. Airplane Groover (Less Bracket)

  • Fast #
  • Part #KCC314AS01
  • Item #7186443
  • Manufacturer Part #CC314AS-01
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

24 x 8 in. Airplane Groover (Less Bracket)

  • Fast #
  • Part #KCC314AS01
  • Item #7186443
  • Manufacturer Part #CC314AS-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Length (in):
8 in
Blade Material:
Cast Aluminum
Blade Width (in):
8 in
Length:
24 in
Tool Type:
Groover
UPC:
765139326130
Width:
8 in