24 x 8 in. Double End Airplane Groover
24 x 8 in. Double End Airplane Groover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Length (in):
- 8 in
- Blade Material:
- Cast Aluminum
- Blade Width (in):
- 8 in
- Length:
- 24 in
- Tool Type:
- Groover
- UPC:
- 765139613247
- Width:
- 8 in