This product requires certification to purchase.

24 x 8 in. Single End Airplane Groover

Kraft Tool Company

24 x 8 in. Single End Airplane Groover

  • Fast #
  • Part #KCC323
  • Item #7185551
  • Manufacturer Part #CC323
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

24 x 8 in. Single End Airplane Groover

  • Fast #
  • Part #KCC323
  • Item #7185551
  • Manufacturer Part #CC323
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Length (in):
8 in
Blade Material:
Cast Aluminum
Blade Width (in):
8 in
Length:
24 in
Tool Type:
Groover
UPC:
765139613230
Width:
8 in