This product requires certification to purchase.

25 ft. Pro Self Locking Tape Measure

Kraft Tool Company

25 ft. Pro Self Locking Tape Measure

  • Fast #
  • Part #KGG299
  • Item #7185118
  • Manufacturer Part #GG299
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

25 ft. Pro Self Locking Tape Measure

  • Fast #
  • Part #KGG299
  • Item #7185118
  • Manufacturer Part #GG299
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

GSA Approved:
No
Length:
25 ft
Material:
Plastic
Material Type:
Nylon
UPC:
765139453324
Width:
1 in