This product requires certification to purchase.

250 ft. Winder Braided Nylon Line in Yellow

Kraft Tool Company

250 ft. Winder Braided Nylon Line in Yellow

  • Fast #
  • Part #KBC338
  • Item #7185372
  • Manufacturer Part #BC338
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

250 ft. Winder Braided Nylon Line in Yellow

  • Fast #
  • Part #KBC338
  • Item #7185372
  • Manufacturer Part #BC338
4 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
250 ft
Material:
Plastic
Material Type:
Braided Nylon
UPC:
765139113389
Work Load Limit:
170 lb