This product requires certification to purchase.

26 in. All Purpose Tub

Kraft Tool Company

26 in. All Purpose Tub

  • Fast #
  • Part #KBC217
  • Item #7186821
  • Manufacturer Part #BC217
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

26 in. All Purpose Tub

  • Fast #
  • Part #KBC217
  • Item #7186821
  • Manufacturer Part #BC217
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Great for mixing a variety of materials
  • 200 mil plastic
  • Made in the USA
  • Requires Certification

Specifications

Application:
All Purpose
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
6 in
Length:
26 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Tub
Size:
26 in x 20 in x 6 in
UPC:
765139335705
Width:
20 in