This product requires certification to purchase.

28 in. Deluxe Heavy Duty Knee Board in Polished Stainless Steel

Kraft Tool Company

28 in. Deluxe Heavy Duty Knee Board in Polished Stainless Steel

  • Fast #
  • Part #KCC151
  • Item #7185334
  • Manufacturer Part #CC151
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

28 in. Deluxe Heavy Duty Knee Board in Polished Stainless Steel

  • Fast #
  • Part #KCC151
  • Item #7185334
  • Manufacturer Part #CC151
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Stainless Steel
Length:
28 in
Material:
Stainless Steel, Plastic
Material Type:
Polyurethane
UPC:
765139611519
Width:
8 in