3/8 x 11 in. Caulking Trowel with ProForm Soft Grip Handle
3/8 x 11 in. Caulking Trowel with ProForm Soft Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Mortar
- Blade Length (in):
- 6-5/8 in
- Blade Material:
- Forged Steel
- Blade Width (in):
- 3/8 in
- Color Finish Name:
- Distressed American Bronze
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 16 in
- Length:
- 11 in
- Material:
- Steel
- Tool Type:
- Trowel
- UPC:
- 765139440782
- Width:
- 3/8 in