3-3/8 in. Packaged Tenite Line Block in Yellow
3-3/8 in. Packaged Tenite Line Block in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- Length:
- 3-3/8 in
- Material:
- Plastic
- UPC:
- 765139103489