3-5/8 x 10 x 3 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle
3-5/8 x 10 x 3 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 3 in
- Color Finish Name:
- Distressed Antique Copper
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 3-5/8 in
- Length:
- 10 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- UPC:
- 765139304756
- Width:
- 3 in