This product requires certification to purchase.

3-5/8 x 16 x 3 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

Kraft Tool Company

3-5/8 x 16 x 3 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF221PF
  • Item #7185985
  • Manufacturer Part #CF221PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

3-5/8 x 16 x 3 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF221PF
  • Item #7185985
  • Manufacturer Part #CF221PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
3 in
Color Finish Name:
Distressed Antique Pewter
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
3-5/8 in
Length:
16 in
Material:
Aluminum
Tool Type:
Trowel
UPC:
765139100310
Width:
3 in