This product requires certification to purchase.

3-5/8 x 20 x 5 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

Kraft Tool Company

3-5/8 x 20 x 5 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF232PF
  • Item #7186814
  • Manufacturer Part #CF232PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

3-5/8 x 20 x 5 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF232PF
  • Item #7186814
  • Manufacturer Part #CF232PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
5 in
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
3-5/8 in
Length:
20 in
Material:
Cast Aluminum, Stainless Steel
Tool Type:
Trowel
UPC:
765139100273
Width:
5 in