3 x 2 in. Western Groover
3 x 2 in. Western Groover
Product Details
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Material:
- Stainless Steel
- Blade Width (in):
- 2 in
- Handle Material:
- Wood
- Length:
- 3 in
- Material:
- Stainless Steel
- Tool Type:
- Groover
- UPC:
- 765139604023
- Width:
- 2 in