30 in. Handle

You last purchased this on
 
Kraft Tool Company

30 in. Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

30 in. Handle

  • Fast #
  • Part #KGG875
  • Item #7101349
  • Manufacturer Part #GG875
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Genuine Extru-Lite™ magnesium blade is 30% lighter than aluminum
  • Right angle blade is perfect for smoothing asphalt
  • Heavy-duty, yet lightweight magnesium head
  • Round to square shape handle provides support and a great grip
  • Made in the USA
  • Sixty six inch smooth wood handle
  • Aluminum bracket connects blade to handle
  • Requires Certification

Documents


Specifications

Handle Material:
Wood
Length:
30 in
Material:
Aluminum
Product Type:
Handle
Tool Type:
Asphalt Lute