30 in. Performer Wood Concrete Finish Broom
30 in. Performer Wood Concrete Finish Broom
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 30 in
- Material:
- Plastic, Wood, Concrete
- Material Type:
- Nylon
- UPC:
- 765139612554