This product requires certification to purchase.

30 x 30 in. Poly Mortar Pan

Kraft Tool Company

30 x 30 in. Poly Mortar Pan

  • Fast #
  • Part #KBC492
  • Item #7185787
  • Manufacturer Part #BC492
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

30 x 30 in. Poly Mortar Pan

  • Fast #
  • Part #KBC492
  • Item #7185787
  • Manufacturer Part #BC492
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
29 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Pan
Size:
29 in x 29 in
UL Listed:
No
UPC:
765139114928
Width:
29 in