This product requires certification to purchase.

34 in. Brick Texture Mat

Kraft Tool Company

34 in. Brick Texture Mat

  • Fast #
  • Part #KCC134
  • Item #7185395
  • Manufacturer Part #CC134
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

34 in. Brick Texture Mat

  • Fast #
  • Part #KCC134
  • Item #7185395
  • Manufacturer Part #CC134
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
34 in
Material:
Plastic
Material Type:
Polyurethane
UPC:
765139611342
Width:
8 in