This product requires certification to purchase.

36 in. Shaft Fast Mixer

Kraft Tool Company

36 in. Shaft Fast Mixer

  • Fast #
  • Part #KDC308
  • Item #7186533
  • Manufacturer Part #DC308
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

36 in. Shaft Fast Mixer

  • Fast #
  • Part #KDC308
  • Item #7186533
  • Manufacturer Part #DC308
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drywall, Mud, Blending, Paint
Diameter:
7/16 in
Height:
36 in
Length:
8-1/2 in
Material:
Aluminum
UPC:
765139513080