This product requires certification to purchase.

36 in. Wood Concrete Finishing Broom Head

Kraft Tool Company

36 in. Wood Concrete Finishing Broom Head

  • Fast #
  • Part #KCC16601
  • Item #7186144
  • Manufacturer Part #CC166-01
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

36 in. Wood Concrete Finishing Broom Head

  • Fast #
  • Part #KCC16601
  • Item #7186144
  • Manufacturer Part #CC166-01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Create light traction on fresh concrete
  • Soft bristles for a fine finish
  • Solid wood base
  • Smooth wood base for hand use
  • Use with a broom thread handle, sold separately
  • Attach a 2-hole bracket for a greater range of motion
  • Hang hole for easy storage
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Size
3-1/4 in
Characteristics & Features
Material
Plastic, Wood
Warranty & Product Information
UPC
765139619676