This product requires certification to purchase.

36 in. Wood Medium General Purpose Cement Finish Broom

Kraft Tool Company

36 in. Wood Medium General Purpose Cement Finish Broom

  • Fast #
  • Part #KCC172
  • Item #7185306
  • Manufacturer Part #CC172
3.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

36 in. Wood Medium General Purpose Cement Finish Broom

  • Fast #
  • Part #KCC172
  • Item #7185306
  • Manufacturer Part #CC172
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
36 in
Material:
Plastic, Wood
Material Type:
Poly
UPC:
765139611724