36 in. 2-Sided Yard Stick
36 in. 2-Sided Yard Stick
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- GSA Approved:
- No
- Length:
- 36 in
- Material:
- Aluminum
- UPC:
- 030553501051
- Width:
- 1-1/8 in