36 in. Performer Wood Concrete Finish Broom
36 in. Performer Wood Concrete Finish Broom
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Plastic, Wood, Concrete
- Material Type:
- Nylon
- UPC:
- 765139612561