36 x 5 in. Double Roller Design Tamp
36 x 5 in. Double Roller Design Tamp
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 5 in
- Color Finish Name:
- Black
- Height:
- 1-3/4 in
- Length:
- 36 in
- Material:
- Aluminum
- Tool Type:
- Double Roller Tamp
- UPC:
- 765139619522
- Width:
- 5 in