This product requires certification to purchase.

9 x 6 in. Steel Edger with 3/8 in. Radius and ProForm Soft Grip Handle

Kraft Tool Company

375ADA 9 x 6 in. Steel Edger with 3/8 in. Radius and ProForm Soft Grip Handle

  • Fast #
  • Part #KCF596PF
  • Item #7186915
  • Manufacturer Part #CF596PF
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

375ADA 9 x 6 in. Steel Edger with 3/8 in. Radius and ProForm Soft Grip Handle

  • Fast #
  • Part #KCF596PF
  • Item #7186915
  • Manufacturer Part #CF596PF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Tempered Steel
Blade Thickness (in):
0.042 in
Blade Width (in):
6 in
Collection:
375ADA
Color Finish Name:
Blue, Orange, Black
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
53-1/8 in
Length:
9 in
Material:
Steel
Tool Type:
Edger
UPC:
765139337440
Width:
6 in