4-1/2 x 1-3/4 in. Oversize Line Block
4-1/2 x 1-3/4 in. Oversize Line Block
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 2 in
- Length:
- 4-1/2 in
- Material:
- Wood
- Width:
- 1-3/4 in