4-3/4 x 1/2 in. Stone Splitting Wedge
4-3/4 x 1/2 in. Stone Splitting Wedge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Stone
- Length:
- 4-3/4 in
- Number of Pieces:
- 3 Piece
- Tool Type:
- Wedge
- UPC:
- 765139325324
- Width:
- 1/2 in