4-3/4 x 2-1/4 in. Brick Clip 1 Pair
4-3/4 x 2-1/4 in. Brick Clip 1 Pair
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 3/4 in
- Length:
- 4-3/4 in
- Material:
- Plated Steel
- Package Quantity:
- 1 Pair
- Width:
- 2-1/4 in