4 ft. x 6 in. Dual Edge Channel Float Blade with Handle and Brace
4 ft. x 6 in. Dual Edge Channel Float Blade with Handle and Brace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Magnesium
- Blade Width (in):
- 6 in
- Handle Material:
- Magnesium
- Length:
- 4 ft
- Material:
- Magnesium
- Tool Type:
- Float Blade
- UPC:
- 765139325935
- Width:
- 6 in