This product requires certification to purchase.

4 in. x 6 ft. x 2 in. Aluminum Screed

Kraft Tool Company

4 in. x 6 ft. x 2 in. Aluminum Screed

  • Fast #
  • Part #KCC406AL
  • Item #7186842
  • Manufacturer Part #CC406AL
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

4 in. x 6 ft. x 2 in. Aluminum Screed

  • Fast #
  • Part #KCC406AL
  • Item #7186842
  • Manufacturer Part #CC406AL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Width (in):
2 in
Color Finish Name:
Gold
Handle Material:
Brass
Height:
4 in
Length:
6 ft
Material:
Aluminum Alloy, Plastic
Tool Type:
Screed
UPC:
765139442182
Width:
2 in