4 in. V-Shaped Asphalt Crack Hoe
4 in. V-Shaped Asphalt Crack Hoe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 4 in
- Material:
- Steel, Wood
- Product Type:
- Crack Hoe
- UPC:
- 765139329018
- Width:
- 2 in