This product requires certification to purchase.

4 in. x 10 ft. x 1 in. Magnesium Screed

Kraft Tool Company

4 in. x 10 ft. x 1 in. Magnesium Screed

  • Fast #
  • Part #KCC510
  • Item #7186479
  • Manufacturer Part #CC510
3.9 out of 5 Customer Rating
Brand image
Kraft Tool Company

4 in. x 10 ft. x 1 in. Magnesium Screed

  • Fast #
  • Part #KCC510
  • Item #7186479
  • Manufacturer Part #CC510
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Width (in):
1 in
Color Finish Name:
Silver
Height:
4 in
Length:
10 ft
Material:
Magnesium, Plastic
Tool Type:
Screed
UPC:
765139615104
Width:
1 in