4 in. x 8 ft. x 2 in. Magnesium Screed
4 in. x 8 ft. x 2 in. Magnesium Screed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 2 in
- Color Finish Name:
- Silver
- Handle Material:
- Brass
- Height:
- 4 in
- Length:
- 8 ft
- Material:
- Magnesium, Plastic
- Tool Type:
- Screed
- UPC:
- 765139614084
- Width:
- 2 in