48 in. Flat Wire Texture Broom with 5/8 in. Spacing
48 in. Flat Wire Texture Broom with 5/8 in. Spacing
Product Details
Product Details
- 0.028 in Thickness
- 48 in Blade Length
- Spacing is 5/8 in center to center
- Snap-out, snap-in replaceable tines are blue spring steel
- 5 in Long tines are 1/8 in wide and .028 in to create grooves for non-skid surfaces
- Use with Clevis Handle or Adapter
- Made in USA
Documents
Specifications
- Length:
- 48 in
- Material:
- Aluminum, Steel
- Size:
- 5 in
- UPC:
- 765139351095
- Width:
- 1-1/8 in