This product requires certification to purchase.

48 in. Soft Nylon Concrete Finish Broom

Kraft Tool Company

48 in. Soft Nylon Concrete Finish Broom

  • Fast #
  • Part #KCC458
  • Item #7186902
  • Manufacturer Part #CC458
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

48 in. Soft Nylon Concrete Finish Broom

  • Fast #
  • Part #KCC458
  • Item #7186902
  • Manufacturer Part #CC458
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
48 in
Material:
Wood, Cast Aluminum, Plastic
Material Type:
Nylon
UPC:
765139449266