This product requires certification to purchase.

48 x 7-1/4 in. Laminated Wood Bull Float Blade

Kraft Tool Company

48 x 7-1/4 in. Laminated Wood Bull Float Blade

  • Fast #
  • Part #KCC78201
  • Item #7185125
  • Manufacturer Part #CC782-01
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

48 x 7-1/4 in. Laminated Wood Bull Float Blade

  • Fast #
  • Part #KCC78201
  • Item #7185125
  • Manufacturer Part #CC782-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Thickness (in):
1.75 in
Blade Width (in):
7 in
Height:
5-3/4 in
Length:
48 in
Material:
Wood
Tool Type:
Float Blade
UPC:
765139617825
Width:
7 in