This product requires certification to purchase.

5-1/2 in. Drywall Rasp

Kraft Tool Company

5-1/2 in. Drywall Rasp

  • Fast #
  • Part #KDC135
  • Item #7186402
  • Manufacturer Part #DC135
4.5 out of 5 Customer Rating
Brand image
Kraft Tool Company

5-1/2 in. Drywall Rasp

  • Fast #
  • Part #KDC135
  • Item #7186402
  • Manufacturer Part #DC135
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Wood and Drywall
Height:
2 in
Length:
5-1/2 in
Material:
Metal
UPC:
765139511352
Width:
1-3/4 in