5-1/8 in. Egg Beater Mixer in Plated
5-1/8 in. Egg Beater Mixer in Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
Specifications
- Diameter:
- 5-1/8 in
- Height:
- 30 in
- Length:
- 5-1/8 in
- Material:
- Plated Steel
- UPC:
- 765139333091
- Width:
- 5-1/8 in