This product requires certification to purchase.

5 ft. x 6 in. Dual Edge Channel Float Blade with Handle and Brace

Kraft Tool Company

5 ft. x 6 in. Dual Edge Channel Float Blade with Handle and Brace

  • Fast #
  • Part #KCC045SR01
  • Item #7186109
  • Manufacturer Part #CC045SR-01
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

5 ft. x 6 in. Dual Edge Channel Float Blade with Handle and Brace

  • Fast #
  • Part #KCC045SR01
  • Item #7186109
  • Manufacturer Part #CC045SR-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Magnesium
Blade Width (in):
6 in
Handle Material:
Magnesium
Length:
5 ft
Material:
Magnesium
Tool Type:
Float Blade
UPC:
765139325942
Width:
6 in