This product requires certification to purchase.

5 in. Oval Mixer in Zinc-Plated

Kraft Tool Company

5 in. Oval Mixer in Zinc-Plated

  • Fast #
  • Part #KDC717
  • Item #7186616
  • Manufacturer Part #DC717
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

5 in. Oval Mixer in Zinc-Plated

  • Fast #
  • Part #KDC717
  • Item #7186616
  • Manufacturer Part #DC717
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Zinc Plated
Diameter:
5 in
Height:
26 in
Length:
5 in
Material:
Steel
UPC:
765139442410
Width:
5 in