This product requires certification to purchase.

5 in. Shaft Stainless Steel Jiffy Mixer

Kraft Tool Company

5 in. Shaft Stainless Steel Jiffy Mixer

  • Fast #
  • Part #KDC409
  • Item #7185177
  • Manufacturer Part #DC409
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

5 in. Shaft Stainless Steel Jiffy Mixer

  • Fast #
  • Part #KDC409
  • Item #7185177
  • Manufacturer Part #DC409
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
1/2 in Drill
Diameter:
5 in
Height:
24 in
Material:
Stainless Steel
UPC:
765139514094
Width:
1/2 in