This product requires certification to purchase.

5 x 1-3/4 in. Bronze Rocker Groover

Kraft Tool Company

5 x 1-3/4 in. Bronze Rocker Groover

  • Fast #
  • Part #KCF307
  • Item #7185810
  • Manufacturer Part #CF307
3.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

5 x 1-3/4 in. Bronze Rocker Groover

  • Fast #
  • Part #KCF307
  • Item #7185810
  • Manufacturer Part #CF307
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Grooving
Blade Width (in):
1-3/4 in
Color Finish Name:
Unlacquered Polished Brass
Handle Material:
Wood
Height:
21-3/4 in
Length:
5 in
Tool Type:
Groover
UPC:
765139603071
Width:
1-3/4 in